Skip to content Skip to navigation menu
NTN Bearing Corp.6201Z/5C

6201Z/5C

Single Row Deep Groove
Item #100757520
NTN Bearing Corp.6201Z/5C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Bore Type Round Bore
Enclosure Single Shield
Inch/Metric Metric Bore
O.D. 32 mm
I.D. 12 mm
Weight 0.078 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison