| I.D. | 15 mm |
| Inch/Metric | Metric Bore |
| O.D. | 35 mm |
| Bore Type | Round Bore |
| Enclosure | Single Shield |
| Weight | 0.102 LB |
| EAN or UPC | 4547359597066 |
| I.D. | 15 mm |
| Inch/Metric | Metric Bore |
| O.D. | 35 mm |
| Bore Type | Round Bore |
| Enclosure | Single Shield |
| Weight | 0.102 LB |
| EAN or UPC | 4547359597066 |