| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Enclosure | Single Seal |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Weight | 0.143 LB |
| EAN or UPC | 4547359560527 |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Enclosure | Single Seal |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Weight | 0.143 LB |
| EAN or UPC | 4547359560527 |