- Single Row Radial Bearing, 25 mm ID x 52 mm OD x 15 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| I.D. | 25 mm |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| O.D. | 52 mm |
| Static Load Rating [Max] | 1770 lbf |
| Bearing Type | Radial |
| Enclosure | Double Sealed |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Preload Level | None |
| Precision | Standard |
| Seal Material | Fluorocarbon |
| Fillet Radius | 1 mm |
| Inner Ring Width | 15 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Outer Ring Width | 15 mm |
| Material | Steel |
| Cage Material | Cageless |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 3150 lbf |
| Locking Device | No Locking Device |
| Weight | 0.283 LB |
| EAN or UPC | 4547359355918 |

