NTN Bearing Corp.
6206ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #100757867
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
| O.D. | 62 mm |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | CN |
| Snap Ring O.D. | 67.7 mm |
| Limiting Speed - Oil | 13000 rpm |
| Static Load Rating [Max] | 11.298 kN |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Snap Ring Width | 1.7 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Single Shielded |
| Snap Ring | With Snap Ring |
| Limiting Speed - Grease | 11000 rpm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Groove Position | 3.28 |
| Bearing Type | Deep Groove Ball Bearing |
| No. in Set | Single Bearing |
| Inner Ring Width | 16 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 16 mm |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 19.572 kN |
| Factor | 13.8 |
| I.D. | 30 mm |
| Weight | 0.434 LB |
| EAN or UPC | 4547359359831 |
