| Bore Type | Round Bore |
| Enclosure | Single Seal |
| O.D. | 85 mm |
| I.D. | 45 mm |
| Inch/Metric | Metric Bore |
| Weight | 1.739 LB |
| EAN or UPC | 4547359567038 |
| Bore Type | Round Bore |
| Enclosure | Single Seal |
| O.D. | 85 mm |
| I.D. | 45 mm |
| Inch/Metric | Metric Bore |
| Weight | 1.739 LB |
| EAN or UPC | 4547359567038 |