| Bore Type | Round Bore |
| O.D. | 85 mm |
| Inch/Metric | Metric Bore |
| I.D. | 45 mm |
| Enclosure | Double Shielded |
| Weight | 0.851 LB |
| EAN or UPC | 4547359567045 |
| Bore Type | Round Bore |
| O.D. | 85 mm |
| Inch/Metric | Metric Bore |
| I.D. | 45 mm |
| Enclosure | Double Shielded |
| Weight | 0.851 LB |
| EAN or UPC | 4547359567045 |