| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| O.D. | 110 mm |
| I.D. | 60 mm |
| Enclosure | Open |
| Weight | 1.689 LB |
| EAN or UPC | 4547359368635 |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| O.D. | 110 mm |
| I.D. | 60 mm |
| Enclosure | Open |
| Weight | 1.689 LB |
| EAN or UPC | 4547359368635 |