| Enclosure | Single Shield |
| Bore Type | Round Bore |
| O.D. | 120 mm |
| Inch/Metric | Metric Bore |
| I.D. | 65 mm |
| Weight | 2.969 LB |
| EAN or UPC | 4547359369861 |
| Enclosure | Single Shield |
| Bore Type | Round Bore |
| O.D. | 120 mm |
| Inch/Metric | Metric Bore |
| I.D. | 65 mm |
| Weight | 2.969 LB |
| EAN or UPC | 4547359369861 |