| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 130 mm |
| I.D. | 75 mm |
| Weight | 2.601 LB |
| EAN or UPC | 4547359569322 |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 130 mm |
| I.D. | 75 mm |
| Weight | 2.601 LB |
| EAN or UPC | 4547359569322 |