| O.D. | 140 mm |
| I.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Weight | 11.713 LB |
| EAN or UPC | 4547359569728 |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Weight | 11.713 LB |
| EAN or UPC | 4547359569728 |