| I.D. | 90 mm |
| O.D. | 160 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Weight | 4.74 LB |
| EAN or UPC | 4547359569964 |
| I.D. | 90 mm |
| O.D. | 160 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Weight | 4.74 LB |
| EAN or UPC | 4547359569964 |