| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Bore Type | Round Bore |
| Weight | 8.289 LB |
| EAN or UPC | 4547359597103 |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Bore Type | Round Bore |
| Weight | 8.289 LB |
| EAN or UPC | 4547359597103 |