Skip to content Skip to navigation menu
NTN Bearing Corp.623ZZCNM

623ZZCNM

Single Row Deep Groove
Item #101106312
NTN Bearing Corp.623ZZCNM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Enclosure Double Shielded
Bore Type Round Bore
I.D. 3 mm
Inch/Metric Metric Bore
O.D. 10 mm
Weight 0.004 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison