| Inch/Metric | Metric Bore |
| O.D. | 19 mm |
| Enclosure | Double Sealed |
| I.D. | 6 mm |
| Bore Type | Round Bore |
| Weight | 0.017 LB |
| EAN or UPC | 4547359571264 |
| Inch/Metric | Metric Bore |
| O.D. | 19 mm |
| Enclosure | Double Sealed |
| I.D. | 6 mm |
| Bore Type | Round Bore |
| Weight | 0.017 LB |
| EAN or UPC | 4547359571264 |