| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| I.D. | 6 mm |
| Enclosure | Single Shield |
| O.D. | 19 mm |
| Weight | 0.016 LB |
| EAN or UPC | 4547359571295 |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| I.D. | 6 mm |
| Enclosure | Single Shield |
| O.D. | 19 mm |
| Weight | 0.016 LB |
| EAN or UPC | 4547359571295 |