| I.D. | 9 mm |
| O.D. | 26 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Weight | 0.042 LB |
| EAN or UPC | 4547359571684 |
| I.D. | 9 mm |
| O.D. | 26 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Weight | 0.042 LB |
| EAN or UPC | 4547359571684 |