| O.D. | 80 mm |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| I.D. | 35 mm |
| Weight | 1.012 LB |
| EAN or UPC | 4547359576184 |
| O.D. | 80 mm |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| I.D. | 35 mm |
| Weight | 1.012 LB |
| EAN or UPC | 4547359576184 |