| I.D. | 45 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 100 mm |
| Inch/Metric | Metric Bore |
| Weight | 1.83 LB |
| EAN or UPC | 4547359597134 |
| I.D. | 45 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 100 mm |
| Inch/Metric | Metric Bore |
| Weight | 1.83 LB |
| EAN or UPC | 4547359597134 |