| I.D. | 65 mm |
| O.D. | 140 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Weight | 4.885 LB |
| EAN or UPC | 4547359578980 |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Weight | 4.885 LB |
| EAN or UPC | 4547359578980 |