
- Round Bore
- Deep Groove Ball Bearing
- 190 mm Inside Diameter
- 400 mm Outside Diameter
- 78 mm Width
Precision Level | Class 0 |
Outer Ring Width | 78 mm |
Temperature Range [Min] | -40 °F |
Ball Material | Steel |
O.D. | 400 mm |
Dynamic Load Rating | 355.858 kN |
I.D. | 190 mm |
Snap Ring | No Snap Ring |
Temperature Range [Max] | 250 °F |
Radial Internal Clearance | C3 |
Enclosure | Single Seal, Open |
Fillet Radius | 5 mm |
Rows of Balls | Single |
No. in Set | Single Bearing |
Bearing Type | Deep Groove Ball Bearing |
Limiting Speed - Grease | 1600 rpm |
icNumber | 7699373 |
Static Load Rating [Max] | 415.909 kN |
Bore Type | Round Bore |
Material | High Carbon Chrome Steel |
Limiting Speed - Oil | 1900 rpm |
Inch/Metric | Metric, Metric Bore |
Inner Ring Width | 78 mm |
Factor | 14.1 |
Weight | 83.776 LB |
EAN or UPC | 4547359404418 |
