NTN Bearing Corp.
6903LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #113626482
- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- 7 mm Width
| Dynamic Load Rating | 4.671 kN |
| Limiting Speed - Grease | 14000 rpm |
| No. in Set | Single Bearing |
| I.D. | 17 mm |
| Factor | 14.7 |
| Snap Ring | With Snap Ring |
| O.D. | 30 mm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Snap Ring O.D. | 32.8 mm |
| Fillet Radius | 0.3 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 7 mm |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Static Load Rating [Max] | 2.58 kN |
| Outer Ring Width | 7 mm |
| Seal Material | Nitrile Rubber |
| Groove Position | 1.3 |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Snap Ring Width | 0.85 |
| Radial Internal Clearance | CN |
| Weight | 0.035 LB |
| EAN or UPC | 4550253067702 |
