- Round Bore
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 72 mm Width
| Rows of Balls | Single |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 24 mm |
| Contact Angle | 15° |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Preload Level | Light |
| Temperature Range [Min] | -40 °F |
| O.D. | 150 mm |
| Outer Ring Width | 24 mm |
| No. in Set | Triplex Set |
| Lube Hole Diameter | 3.8 mm |
| Fillet Radius | 1.5 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 100 mm |
| Precision Level | ISO Class 4 |
| Enclosure | Open |
| Weight | 0.0 LB |
| EAN or UPC | 3413520255725 |

