- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 45 mm Shaft Diameter
- 160 mm Housing Length
- 80 mm Overall Width
| Mounted Unit Duty | Heavy-Duty |
| Center of Bearing to Back of Inner Ring | 22 mm |
| Bolt Hole Spacing | 125 mm |
| Housing Length | 160 mm |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Limiting Speed | 3100 rpm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Center Of Bearing From End | 25 |
| Seal Material | Nitrile Rubber |
| Shaft Dia. | 45 mm |
| End Type | Open End |
| Dynamic Load Rating | 11900 lbf |
| Flange Thickness | 18 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 19 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 7200 lbf |
| Series | UCF |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 57 mm |
| Overall Width | 80 mm |
| Housing No. | C-F309D1 |
| Seal Type | Contact Seals |
| Bearing Insert | UC309D1 |
| Weight | 9.588 LB |
| EAN or UPC | 4547359039832 |

