- Outer Ring & Roller Assembly Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 140 mm Outside Diameter
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 28300 lbf |
| Temperature Range [Min] | -40 °F |
| Collar O.D. | 85.2 mm |
| Inner Ring | Single Lip Inner Ring |
| Dynamic Load Rating | 205000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Collar Width | 16.5 mm |
| O.D. | 140 mm |
| Bore Type | Round Bore |
| Inner Ring O.D. | 77.2 mm |
| I.D. | 55 mm |
| Inner Ring Width | 33 mm |
| Fillet Radius | 3.5 mm |
| Radial Internal Clearance | C4NA |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Outer Ring & Roller Assembly |
| Inch/Metric | Metric |
| Enclosure | Open |
| Outer Ring Width | 33 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Rib O.D. | 85.2 |
| Weight | 6.751 LB |
| EAN or UPC | 4547359116991 |

