- Round Bore
- Four-Point Contact Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 17 mm Width
| Bearing Type | Four-Point Contact Ball Bearing |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 7300 lbf |
| Inner Ring Width | 17 mm |
| No. in Set | Single Bearing |
| Fillet Radius | 1.1 mm |
| O.D. | 62 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| I.D. | 25 mm |
| Material | High Carbon Chrome Steel |
| Contact Angle | 30° |
| Ball Material | Steel |
| Outer Ring Width | 17 mm |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 9800 lbf |
| Radial Internal Clearance | C3 |
| Weight | 0.536 LB |
| EAN or UPC | 4547359789430 |

