- Ball Bearing
- Pillow Block
- 45 mm Shaft Diameter
- 190 mm Bolt Hole Spacing
| End Type | Open End |
| Bearing Insert | UC309D1 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 11900 lbf |
| Seal Material | Nitrile Rubber |
| Center of Bearing from Back of Inner Ring | 22 |
| Bolt Hole Spacing | 190 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 7200 lbf |
| Bearing Type | Ball Bearing |
| Housing No. | P309D1 |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Width | 68.5 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 45 mm |
| Series | UCP/UCPX |
| Base Width | 67 mm |
| RPM [Max] | 3100 rpm |
| Base Height | 24 mm |
| Shaft Height | 67 mm |
| Housing Height | 129 mm |
| Groove Length | 30 |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bearing Width | 57 mm |
| Housing Length | 245 mm |
| Weight | 9.95 LB |
| EAN or UPC | 4547359001730 |

