- Ball Bearing
- Pillow Block
- 3 7/16 in Shaft Diameter
- 10 31/32 in Bolt Hole Spacing
| Shaft Height | 4 in |
| Bolt Hole Spacing | 10 31/32 in |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Center of Bearing from Back of Inner Ring | 1.689 |
| Groove Length | 2 |
| Temperature Range [Min] | -40 °F |
| Type | High Base |
| Housing Width | 4 3/8 in |
| Series | Ucpx |
| Tightening Torque [Max] | 260 in lb |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | A-UCX18-307D1 |
| Lubrication | Relubricatable |
| Base Height | 1 5/16 in |
| Housing No. | PX18D1V50 |
| Housing Height | 8 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 24500 lbf |
| RPM [Max] | 1300 rpm |
| End Type | Open End |
| Housing Length | 14 in |
| Seal Material | Nitrile Rubber |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 18400 lbf |
| Plating | Black Oxide |
| Base Width | 4 3/8 in |
| Bearing Width | 4.095 in |
| Shaft Dia. | 3.4375 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359598193 |

