NTN Bearing Corp.
UCPX20-315D1
UCP/UCPX Series Medium-Duty Ball Bearing Pillow Block
Item #100736768
- Ball Bearing
- Pillow Block
- 3 15/16 in Shaft Diameter
- 13 9/32 in Bolt Hole Spacing
| Bolt Hole Spacing | 13 9/32 in |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 9 19/32 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Length | 17 in |
| Seal Type | Contact Seals |
| Housing No. | PX20D1 |
| Housing Width | 5.064 in |
| Dynamic Load Rating | 29900 lbf |
| Bearing Insert | UCX20-315D1 |
| Static Load Rating [Max] | 23600 lbf |
| Bearing Type | Ball Bearing |
| Groove Length | 1 |
| Inch/Metric | Inch |
| Base Width | 4 3/4 in |
| Temperature Range [Min] | -40 °F |
| Base Height | 1 25/32 in |
| Lubrication | Relubricatable |
| Center of Bearing from Back of Inner Ring | 1 |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 3.9375 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Width | 4.626 in |
| Shaft Height | 5 in |
| Series | UCP/UCPX |
| Housing Material | Cast Iron |
| Weight | 55.16 LB |
| EAN or UPC | 4547359502978 |
