- Double Row Bearing
- 17 mm ID x 40 mm OD x 11/16" Wide
- Double Shielded
- Standard Precision
- C3 Clearance
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| I.D. | 17 mm |
| Seal Material | Metal |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Outer Ring Width | 11/16 in |
| Seal Type | Non-Contact Seals |
| No. in Set | Single Bearing |
| Contact Angle | N/A |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Enclosure | Double Shielded |
| Bore Type | Round Bore |
| Material | Steel |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Lubricant | General Purpose |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Width | 11/16 in |
| O.D. | 40 mm |
| Ball Material | Steel |
| Weight | 0.209 LB |

