NTN Bearing Corp. (BCA)
7207
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #103371880
- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Inner Ring Width | 0.67 in, 17 mm |
| O.D. | 2.83 in, 72 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Static Load Rating | 17 kN |
| Inch/Metric | Metric |
| Contact Angle | 29 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Bearing Steel |
| I.D. | 1.38 in, 35 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| Dynamic Load Rating | 23.4 kN |
| Flush Ground | No |
| Width | 0.67 in, 17 mm |
| Series | 7200 |
| Bore Type | Cylindrical |
| Weight | 0.0 LB |
| EAN or UPC | 724956182077 |
