- Wide Inner Ring Bearing, 30 mm ID x 62 mm OD x 0.787" Wide, One Seal, One Shield (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Locking Device | No Locking Device |
| Enclosure | Single Seal, Single Shield |
| Preload Level | None |
| Outer Ring Width | 16 mm |
| O.D. | 62 mm |
| Seal Material | Rubber |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Seal Type | Contact Seals |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Bearing Type | Radial |
| Ball Material | Steel |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| Lubricant | Polyurea Base |
| Cage Material | Steel |
| I.D. | 30 mm |
| Weight | 0.473 LB |

