- Front Wheel Bearing
- 1.2504" ID x 2.564" OD x 0.759" Overall Width
- 3/4" Outer Ring Width
- Open Bearing
- Removable Inner Ring
| Contact Angle | N/A |
| I.D. | 1.2504 in |
| Locking Device | No Locking Device |
| Inch/Metric | Inch Bore |
| Material | Steel |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Bearing Type | Front Wheel |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Cage Material | Steel |
| Precision | Standard |
| Outer Ring Width | 3/4 in |
| Enclosure | Open |
| Inner Ring Width | 0.563 in |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Seal Material | None |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 2.564 in |
| Weight | 0.48 LB |

