Skip to content Skip to navigation menu
Front Wheel Bearing

909044N

Front Wheel Bearing
Item #103329066
  • Front Wheel Bearing
  • 1.4995" ID x 3.150" OD x 1.236" Overall Width
  • 0.917" Outer Ring Width
  • Open Bearing
  • Removable Inner Ring
Front Wheel Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Front Wheel Bearing
  • 1.4995" ID x 3.150" OD x 1.236" Overall Width
  • 0.917" Outer Ring Width
  • Open Bearing
  • Removable Inner Ring
Locking Device No Locking Device
I.D. 1.4995 in
Cage Type Metal
O.D. Type Straight
Bore Type Round Bore
No. in Set Single Bearing
Enclosure Open
Radial Internal Clearance Specification Normal Clearance
Seal Type Unsealed
Precision Standard
Material Steel
Rows of Balls Single
Ball Material Steel
Radial Internal Clearance Normal
Inch/Metric Inch Bore
Snap Ring No Snap Ring
Cage Material Steel
O.D. 3.15 in
Precision Level Standard (ABEC 1)
Capacity Standard Capacity
Lubricant Oil Preservative
Inner Ring Width 0.65 in
Seal Material None
Contact Angle N/A
Bearing Type Front Wheel
Preload Level None
Outer Ring Width 0.917 in
Weight 1.082 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison