- Front Wheel Bearing
- 0.7498" ID x 2.080" OD x 0.718" Overall Width
- 0.471" Outer Ring Width
- Open Bearing
- Removable Inner Ring
| I.D. | 0.7498 in |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 0.471 in |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| Material | Steel |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Outer Ring Width | 0.471 in |
| Bore Type | Round Bore |
| Bearing Type | Front Wheel |
| Contact Angle | N/A |
| Precision | Standard |
| O.D. | 2.08 in |
| Enclosure | Open |
| Seal Material | None |
| Cage Type | Metal |
| Weight | 0.31 LB |

