- 45 mm ID x 100 mm OD x 25 mm Wide
- Removable Flanged Inner Ring
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 45 mm |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Inner Ring | One Ribbed Inner Ring (R) |
| O.D. | 100 mm |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Flanged |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Outer Ring Inner Diameter | 3.39 in |
| Outer Ring | Two Ribbed Outer Ring (E) |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Inner Ring O.D. | 2.337 in |
| Weight | 1.3 LB |

