- Magnetic Filter Rod for Stationary Equipment
- 3 1/2" Long
- 1/2" Rod Diameter
- 1" NPT Fastener
- External Hex Fastener Tool
description
- These magnetic filters will trap ferrous contaminants and non-ferrous contaminates (by static adhesion) to submicron levels. Available in a variety of magnetic filter rod sizes and fasteners.
applications
- Reservoirs
- Gearboxes
- Filter elements
- Pipe lines
| Design Strength | Stationary Equipment |
| Fastener Size | 1 in |
| Length | 3 1/2 in |
| Fastener Tool | External Hex |
| Magnetic Filter Rod Dia. | 1/2 in |
| Temperature Rating [Max] | 300 °F |
| Fastener Type | NPT |
| Weight | 0.0 LB |

