Skip to content Skip to navigation menu
7000 Series Plug

7PM2215IH

7000 Series Plug
Item #101122725
  • 7000 Series Magnetic Plug
  • 22 mm Metric Fastener
  • Internal Hex Fastener Tool
7000 Series Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7000 Series Magnetic Plug
  • 22 mm Metric Fastener
  • Internal Hex Fastener Tool

description

  • High energy magnetic plugs designed to replace the industries standard ceramic magnets plugs.

applications

  • Final drives
  • Rear ends
  • Transfer cases
  • Transmissions
Fastener Size 22 mm
Fastener Type Metric
Fastener Tool Internal Hex
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison