- 1/8" Diameter
- Silicone
- O-Ring Cord
- Sold In 12" Increments
| Temperature Range [Min] | -85 °F |
| Durometer | 70A |
| Temperature Range [Max] | 482 °F |
| Cross Section Dia. | 1/8 in |
| Material | Silicone |
| Weight | 0.008 LB |
| Temperature Range [Min] | -85 °F |
| Durometer | 70A |
| Temperature Range [Max] | 482 °F |
| Cross Section Dia. | 1/8 in |
| Material | Silicone |
| Weight | 0.008 LB |