- 0.75" Diameter
- Neoprene
- O-Ring Cord
- Sold In 12" Increments
| Durometer | 70A |
| Cross Section Dia. | 3/4 in |
| Temperature Range [Max] | 284 °F |
| Temperature Range [Min] | -67 °F |
| Material | Neoprene |
| Weight | 0.256 LB |
| Durometer | 70A |
| Cross Section Dia. | 3/4 in |
| Temperature Range [Max] | 284 °F |
| Temperature Range [Min] | -67 °F |
| Material | Neoprene |
| Weight | 0.256 LB |