Skip to content Skip to navigation menu
Individual O-Rings

01 474

Individual O-Rings
Item #102208519
  • 25" ID
  • 25 1/2" OD
  • 1/4" Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer
  • O-Ring
+ Show More + Show Less
Individual O-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25" ID
  • 25 1/2" OD
  • 1/4" Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer
Cross Section Dia. 1/4 in
Inside Dia. 25 in
Durometer 70
Temperature Range [Max] 250 °F
Temperature Range [Min] -30 °F
Cross Section Tolerance 0.006 in
Outside Dia. 25.5 in
Material Nitrile Buna-N
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison