Skip to content Skip to navigation menu
Individual O-Rings

02 031

Individual O-Rings
Item #102198239
  • 1 3/4" ID
  • 1 7/8" OD
  • 1/16" Cross Section Diameter
  • Nitrile Buna N
  • 90 Durometer
  • O-Ring
+ Show More + Show Less
Individual O-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4" ID
  • 1 7/8" OD
  • 1/16" Cross Section Diameter
  • Nitrile Buna N
  • 90 Durometer
Groove Diameter Female B 1.85 in
Inside Diameter Tolerance 0.015 in
Cross Section Dia. 1/16 in
Dash 031
Temperature Range [Max] 250 °F
Throat Dia. Female D 1.752 in
Material Nitrile Buna-N
Durometer 90
Groove Diameter Male B1 1.775 in
Outside Dia. 1.875 in
Temperature Range [Min] -30 °F
Bore Dia. Male A 1.875 in
Cross Section Tolerance 0.003 in
Plug O.D. Male 1.873 in
Tube O.D. Female 1.75 in
Inside Dia. 1.75 in
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison