Skip to content Skip to navigation menu
Individual O-Rings

02 338

Individual O-Rings
Item #102204783
  • 3 1/8" ID
  • 3 1/2" OD
  • 3/16" Cross Section Diameter
  • Nitrile Buna N
  • 90 Durometer
  • O-Ring
+ Show More + Show Less
Individual O-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/8" ID
  • 3 1/2" OD
  • 3/16" Cross Section Diameter
  • Nitrile Buna N
  • 90 Durometer
Groove Diameter Female A 3.493 in
Peripheral Squeeze P 0.113Invalid Unit: 2
Rod Bore I.D. Positive Tolerance 0.002 in
Temperature Range [Max] 250 °F
Rod or Sleeve O.D. 3.122 in
Piston Groove Diameter Female 3.121 in
Durometer 90
Rod Bore I.D. Negative Tolerance 0 in
Rod Gland Positive Tolerance 0.002 in
Bore Dia. Cyl. A 3.407 in
Cylinder Bore I.D. Male 3.493 in
Rod or Housing Bore I.D. Female 3.125 in
Cross Section Tolerance 0.005 in
Piston O.D. 3.404 in
Piston O.D. Positive Tolerance 0
Rod O.D. Female 3.123 in
Dash 338
Piston O.D. Male 3.497 in
Inside Diameter Tolerance 0.024 in
Groove Diameter Male B1 3.16 in
Rod Gland Groove I.D. 3.494 in
Rod Gland Negative Tolerance 0 in
Groove Diameter Piston B1 2.979 in
Plug O.D. Male 3.497 in
Rod Bore Diameter Female D 3.126 in
Groove Diameter Piston Male B1 3.13 in
Outside Dia. 3.5 in
Piston O.D. Negative Tolerance 0.002
Rod O.D. Positive Tolerance 0 in
Inside Dia. 3.125 in
Bore Dia. Male A 3.5 in
Tube O.D. Female 3.125 in
Material Nitrile Buna-N
Piston Groove Negative Tolerance 0.002
Throat Dia. Female D 3.128 in
Cross Section Dia. 3/16 in
Groove Diameter Female B 3.465 in
Piston Groove Positive Tolerance 0
Rod O.D. Negative Tolerance 0.002 in
Cylinder Bore Dia. Male A 3.5 in
Temperature Range [Min] -30 °F
Piston or Cylinder O.D. 3.49 in
Weight 0.025 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison