- 5" ID
- 5 3/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Temperature Range [Max] | 250 °F |
| Inside Diameter Tolerance | 0.037 in |
| Bore Dia. Male A | 5.375 in |
| Plug O.D. Male | 5.372 in |
| Throat Dia. Female D | 5.003 in |
| Cross Section Tolerance | 0.005 in |
| Cross Section Dia. | 3/16 in |
| Durometer | 90 |
| Inside Dia. | 5 in |
| Groove Diameter Male B1 | 5.035 in |
| Temperature Range [Min] | -30 °F |
| Tube O.D. Female | 5 in |
| Outside Dia. | 5.375 in |
| Material | Nitrile Buna-N |
| Groove Diameter Female B | 5.34 in |
| Dash | 353 |
| Weight | 0.04 LB |

