- 12" ID
- 12 3/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Throat Dia. Female D | 12.003 in |
| Cross Section Dia. | 3/16 in |
| Inside Dia. | 12 in |
| Groove Diameter Female B | 12.34 in |
| Inside Diameter Tolerance | 0.065 in |
| Cross Section Tolerance | 0.005 in |
| Tube O.D. Female | 12 in |
| Groove Diameter Male B1 | 12.035 in |
| Temperature Range [Min] | -30 °F |
| Outside Dia. | 12.375 in |
| Durometer | 90 |
| Material | Nitrile Buna-N |
| Dash | 381 |
| Bore Dia. Male A | 12.375 in |
| Plug O.D. Male | 12.372 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.1 LB |

