Skip to content Skip to navigation menu
Individual O-Rings

03 348

Individual O-Rings
Item #102208400
  • 4 3/8" ID
  • 4 3/4" OD
  • 3/16" Cross Section Diameter
  • Fluorocarbon (Viton)
  • 70 Durometer
  • O-Ring
+ Show More + Show Less
Individual O-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 3/8" ID
  • 4 3/4" OD
  • 3/16" Cross Section Diameter
  • Fluorocarbon (Viton)
  • 70 Durometer
Durometer 70
Inside Dia. 4.375 in
Cross Section Tolerance 0.005 in
Temperature Range [Min] -15 °F
Material Fluorocarbon (Viton)
Outside Dia. 4.75 in
Temperature Range [Max] 400 °F
Cross Section Dia. 3/16 in
Weight 0.034 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison