- 7" ID
- 7 1/4" OD
- 1/8" Cross Section Diameter
- Silicone
- 70 Durometer
| Temperature Range [Max] | 450 °F |
| Inside Dia. | 7 in |
| Material | Silicone |
| Temperature Range [Min] | -80 °F |
| Cross Section Tolerance | 0.004 in |
| Durometer | 70 |
| Cross Section Dia. | 1/8 in |
| Outside Dia. | 7.25 in |
| Weight | 0.024 LB |

