- 1 5/16" ID
- 1 1/2" OD
- 3/32" Cross Section Diameter
- Neoprene
- 70 Durometer
| Thickness A [Min] | 0.045 in |
| Durometer | 70 |
| Backup Ring I.D. | 1.331 in |
| Outside Dia. | 1.5 in |
| Cross Section Tolerance | 0.003 in |
| Material | Neoprene |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 3/32 in |
| Curvature Radius | 0.129 in |
| Inside Dia. | 1.3125 in |
| Temperature Range [Min] | -65 °F |
| Dash | 125 |
| Inside Diameter Tolerance | 0.012 in |
| Overall Thickness T | 0.053 in |
| Weight | 0.003 LB |

