Skip to content Skip to navigation menu
Oring17 215

17 215

Individual O-Rings
Item #102232227
  • 1 1/16" ID
  • 1 5/16" OD
  • 1/8" Cross Section Diameter
  • Teflon®
  • 55-65-D Durometer
  • O-Ring
+ Show More + Show Less
Oring17 215
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/16" ID
  • 1 5/16" OD
  • 1/8" Cross Section Diameter
  • Teflon®
  • 55-65-D Durometer
Inside Dia. 1.0625 in
Cross Section Dia. 1/8 in
Temperature Range [Min] -65 °F
Temperature Range [Max] 500 °F
Material Teflon®
Durometer 55-65-D
Outside Dia. 1.3125 in
Cross Section Tolerance 0.004 in
Weight 0.004 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison