- 22" ID
- 22 3/8" OD
- 3/16" Cross Section Diameter
- Fluorocarbon (Viton)
- 75A Durometer
| Material | Fluorocarbon (Viton) |
| Cross Section Dia. | 3/16 in |
| Temperature Range [Max] | 400 °F |
| Durometer | 75A |
| Inside Dia. | 22 in |
| Outside Dia. | 22.375 in |
| Temperature Range [Min] | -15 °F |
| Weight | 0.05 LB |

